£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
Part of Spear & Jackson's Razorsharp Steel collection, these telescopic hedge cutting shears are ultra durable for tough applications. With tubular steel handles and an ergonomic rubber grip, they are designed for comfort and strength. The telescopic nature of the product allows you to extend to product for a longer reach. With carbon steel blades that have been hardened, lacquered and polished for durability.
Features and Benefits
• Blades are finished by polishing and a lacquer to bolster longevity and resistance to rust and corrosion
• Carbon steel blades that hold an impressive cutting edge even over time
• Ergonomic soft grip handles for user comfort
• Tubular steel handles are telescopic to allow you to access hard to reach areas
Typical Applications
• Domestic Garden Use
• Industrial Garden Use
• Cutting Hedges and Small Branches
Warranties
• 10 Year Guarantee (T's&C's Apply)
Attribute | Value |
---|---|
Action Type | Bypass |
Blade Length | 230mm |
Brand | Spear & Jackson |
EAN | 5012095051770 |
Handle Length | 340 to 525mm |
MFR Part No. | 4904RSS |
Type | Hedge |
UNSPSC Code | 27112007 |
Weight Each | 1.6kg |