£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
The Razorsharp® steel range is designed to meet the most heavy duty applications, with tubular steel handles for extra strength and durability. The hollow ground C50 carbon steel blades provide lasting sharpness and are polished and lacquered for rust resistance.
Features and Benefits
• Tubular steel handles allow you to deliver with maximum force
• Blades are manufactured from hollow ground C50 carbon steel to hold a good cutting edge even over time and with regular use
• Soft grip handle grips reduce the risk of slippage and improve control
• Blades are polished and lacquered to give the product additional resistance to rust and corrosion
Typical Applications
• Contractors
• DIY
• Gardening
Attribute | Value |
---|---|
Action Type | Bypass |
Blade Length | 230mm |
Blade Material | Carbon Steel |
Brand | Spear & Jackson |
EAN | 5012095051749 |
Handle Length | 813mm |
Handle Material | Steel |
Insulated | No |
Length | 813mm |
MFR Part No. | 4901RSS |
Type | Lawn |
UNSPSC Code | 27112007 |
Warranty | 10 Year |
Weight | 1.6kg |