£47.99
Ex VAT
£57.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Specification
Attribute | Value |
---|---|
Action Type | Scissor |
Blade Finish/Coating | Non-Stick |
Blade Length | 105mm |
Blade Material | Steel |
Brand | Ck |
EAN | 5013969068672 |
Handle Length | 295mm |
Handle Material | Bi-Material |
Insulated | No |
Length | 400mm |
MFR Part No. | G5640 |
Series | Legend |
Telescopic | No |
Type | Multi Purpose |
UNSPSC Code | 27112007 |
Weight | 2.71kg |