£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
This handheld garden trowel set contains a hand trowel, a weeding fork, and a graduated bulb planter. They are ergonomically designed to provide maximum comfort and durability.
Features and Benefits
• Epoxy coated carbon steel heads and varnished wooden handles will provide long lasting durability
Attribute | Value |
---|---|
Blade/Head Material | Carbon Steel |
Brand | Rutland |
EAN | 5036140468375 |
ECLASS Code | 21041000 |
Handle Material | Wood |
Includes | Transplanter Trowel Weeding Fork |
Number of Pieces | 3 |
Type | Garden |
UNSPSC Code | 27112000 |