Draper

Ball Pein Hammer, 1lb, Fibreglass Shaft, Polished Face

SKU:

DRA5256334R

MPN:

63348

£14.79

Ex VAT

£17.75

Inc VAT

OUT OF STOCK

    Product Details

    63348
    Forged from fine grain carbon steel correctly hardened, tempered with a black painted head. Fibreglass shaft fitted with comfortable shock-absorbing rubber grip.


    Product Specification
    Attribute
    Value

    Brand

    Draper

    EAN

    5010559633487

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    High Carbon Steel

    Head Weight

    450g

    MFR Part No.

    63348

    Number of Pieces

    1

    Shaft Material

    Fibreglass

    Special Features

    Polished Face

    Type

    Ball Pein Hammer

    UNSPSC Code

    27111602