£15.41
Ex VAT
£18.49
Inc VAT
Product Details
Product Specification
This Fatmax Antivibe Claw Hammer from Stanley® is a lightweight, one-piece construction. With guaranteed quality and performance, the AntiVibe® tuning fork dampens vibrations, while the soft grip handle and magnetic nail starter helps with user comfort and speed.
Features and Benefits
• 75% larger strike face
• Narrow claw
• Torsion control to prevent twisting
• AntiVibe® tuning fork to dampen vibrations
• Magnetic nail starter
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561515385 |
ECLASS Code | 21040901 |
Head Material | High Carbon Steel |
Head Weight | 20g |
MFR Part No. | 1-51-538 |
Shaft Material | Steel |
Special Features | Anti-vibration Magnetized |
UNSPSC Code | 27111602 |