£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
For shock absorption. To BS876. Hickory shaft with forged steel head and polished strike face. Tapered head, suitable for use with small pins, helps reduce over-strike.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 113g |
MFR Part No. | FAICPH4N |
Number of Pieces | 1 |
Overall Length | 325mm |
Shaft Material | Hickory |
Type | Cross Pein Hammer |
UNSPSC Code | 27111602 |