£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Draper Black SBR Dead Blow Hammer weighing 1kg. Possesses a hollow head scattered with steel particles.
Features and Benefits
• Made from SBR for cold and oil resistance to allow work in all conditions
• Hollow head with steel particles to aid in preventing rebound
• Durable handle with enhanced grip for efficiency when working
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559373246 |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Rubber |
Head Diameter | 50mm |
Head Material | Rubber |
Head Weight | 1000g |
MFR Part No. | 37324 |
Number of Pieces | 1 |
Overall Length | 350mm |
Shaft Material | Steel |
Special Features | Corrosion-resistant |
Type | Dead Blow Hammer |
UNSPSC Code | 27111602 |