£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
2 Piece SafeBlower Set
With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammer head are thousands of steel pellets which impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113428 |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Polyurethane |
Head Diameter | 33 48mm |
Head Material | Polyurethane with Steel Pellets |
Head Weight | 390g |
Number of Pieces | 2 |
Overall Length | 350mm |
Shaft Material | Steel |
Special Features | High Impact |
Type | Hammer Set |
UNSPSC Code | 27111602 |