SKU:
PTO5821084H
MPN:
J1430DB
£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
900g (2lb) head size
Attribute | Value |
---|---|
Brand | Proto |
EAN | 0662679020736 |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Rubber |
Head Diameter | 50mm |
Head Material | Steel |
Head Weight | 900g |
MFR Part No. | J1430DB |
Number of Pieces | 1 |
Overall Length | 305mm |
Shaft Material | Fibreglass |
Special Features | Anti-vibration Non-sparking |
Type | Dead Blow Hammer |
UNSPSC Code | 27111602 |