£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Replacement Plane Iron.
Chrome carbon steel for excellent edge retention.
Ground to 25 degrees ready for honing.
Fits Stanley 12-020 and 12-220 Block Planes.
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Width | 2.4mm |
Body Colour | Grey |
Brand | Stanley |
EAN | 3253560123314 |
ECLASS Code | 21042104 |
MFR Part No. | 0-12-331 |
Overall Length | 111mm |
Overall Width | 41mm |
Type | Replacement Plane Iron |
UNSPSC Code | 27111903 |