SKU:
STN5852706G
MPN:
1-12-006
Adjustable Knob Material | Polypropylene |
Adjustment Type | Alignment |
Blade Material | Carbon Steel |
Blade Width | 60mm |
Body Colour | Black |
Body Material | Cast Iron |
Brand | Stanley |
Compatible Materials | Wood |
Cutting Angle | 25° |
Dimensions | 457mm x 60mm |
ean | 3253561120060 |
eclassCode | 21042104 |
Finish/Coating | Chrome |
Handle Material | Polypropylene |
MFR Part No. | 1-12-006 |
Number of Blade Positions | 1 |
Overall Length | 457mm |
Overall Width | 60mm |
Type | Fore Plane |