£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Small professional plane made from close grained fine grey iron. Fully adjustable for depth of cut, cutter alignment and mouth opening. For end grain and general purpose fine finishing work. Comes with pouch for convenient storage. 40mm blade width.
Block Planes
Suitable for end grain work or any application where single handed operation is required. The plane bodies are manufactured from fine grey iron ground and polished to a high quality finish. The cutter is set at a low angle this ensures vibration is kept to a minimum producing good results when used on plastic laminates and other man made materials. All have adjustable cutter alignment and depth of cut.
Attribute | Value |
---|---|
Adjustable Knob Material | Brass |
Adjustment Type | Alignment Depth of Cut |
Blade Material | Carbon Steel |
Blade Width | 41mm |
Body Colour | Black |
Body Material | Iron |
Brand | Stanley |
Compatible Materials | Wood |
Cutting Angle | 25° |
Dimensions | 241.3mm x 40mm |
EAN | 3253565120202 |
ECLASS Code | 21042104 |
Finish/Coating | Epoxy Coated |
Handle Material | No Handle Included |
MFR Part No. | 5-12-020 |
Number of Blade Positions | 1 |
Overall Length | 241.3mm |
Overall Width | 40mm |
Type | Block Plane |
UNSPSC Code | 27111903 |