£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
SP4
Used for smoothing and final finishing. Featuring a robust level cap designed to lock down on three points for secure location of the cutting iron. Razor sharp tungsten vanadium steel cutting iron to cut even the hardest of woods. Impact resistant ABS resin handle and knob for comfort and control. Traditional adjusting nut for fine seating.
Length: 245mm. Blade width: 50mm.
Attribute | Value |
---|---|
Adjustable Knob Material | ABS Resin |
Adjustment Type | Depth of Cut |
Blade Material | Carbon Steel |
Blade Width | 50mm |
Body Colour | Blue |
Body Material | Cast Iron |
Brand | Irwin |
Compatible Materials | Wood |
Dimensions | 245mm x 50mm |
EAN | 0734442165729 |
ECLASS Code | 21042104 |
Finish/Coating | Machined Finish |
Handle Material | Plastic |
MFR Part No. | TSP4 |
Number of Blade Positions | 1 |
Overall Length | 245mm |
Overall Width | 50mm |
Type | Smoothing Plane |
UNSPSC Code | 27111903 |