£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
The Mini-Hack™ is designed with an ergonomic grip and thumb rest for maximum comfort. A fine adjustment blade offers a greater range of applications and a cutting capacity of 35mm.
Features and Benefits
• The plastic handle covers the blade to help protect the user whilst being used
• Mini design for difficult to get to areas
• Fitted with a backstop for safe handling whilst in use
Attribute | Value |
---|---|
Blade Length | 254mm |
Blade Material | Steel |
Brand | Stanley |
EAN | 3253560208073 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Handle Shape | D-shape |
Insulated | No |
MFR Part No. | 0-20-807 |
Overall Length | 250mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |