Stanley

1-20-009 22" UNIVERSAL SAW 7TPI/8PTS

SKU:

STN5853518T

MPN:

1-20-009

£10.56

Ex VAT

£12.67

Inc VAT

OUT OF STOCK

    Product Details

    Hand saw with the following features -
    Bi-material handle for user comfort, Integral 45 and 90 degrees angles built into handle, universal tooth cuts with and across the grain and hard point teeth for longer life.


    Length: 550mm (22 in).
    Teeth: 7 tpi.


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253561200090

    ECLASS Code

    21042201

    UNSPSC Code

    27111508