£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Boasting a non slip handle, frame that secures the blade in place and prevents it from releasing if dropped and a tensioning mechanism. It also possesses a soft grip ergonomic handle.
Features and Benefits
• Large handle with ergonomic design for precision cutting
• Robust metal frame that provides higher blade tension for improved cutting results
• Is fitted with a tensioning mechanism that's easy to use
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | Irwin |
EAN | 5706915044096 |
ECLASS Code | 21042201 |
Handle Shape | D-shape |
Insulated | No |
MFR Part No. | 10504409 |
Tension Adjustment Style | Manual |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |