£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
10505542
A coarse tooth handsaw suited for laminated boards, plasterboard and fast ripping cuts. 1mm thick rigid nose blade is designed to offer maximum blade stability and features triple ground teeth 8TPI for ultimate cutting performance.Suitab The soft grip handle with finger guide is designed to offer maximum comfort during prolonged use. Suitable for cutting hardwood, softwood, rough timber, board sheet, plasterboard and worktop.
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Hardwood Plasterboard Softwood Timber |
EAN | 5706915055429 |
ECLASS Code | 21042201 |
Handle Material | Polymer Elastomer |
Insulated | No |
MFR Part No. | 10505542 |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |