£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
10505545
1mm rigid nose blade. Low friction PTFE coating. Screwed handle/blade assembly. Triple ground teeth. Soft grip handle with finger guide. 3 cutting faces for maximum performance. Cuts on the push and pull stroke. Ideal for softwoods and board materials.
Attribute | Value |
---|---|
Blade Length | 508mm |
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Softwood |
EAN | 5706915055450 |
ECLASS Code | 21042201 |
Handle Material | Polymer Elastomer |
Insulated | No |
MFR Part No. | 10505545 |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |