£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
The Evo handsaw is a radically new hand saw concept from Irwin®. It has a new handle position that enables a more even cut distribution along the blade. The Triple Ground Tooth configuration will cut on pull stroke as well as push stroke, a truly universal and the improved balance enables quicker cutting with less effort. Comfort grip handle and finger rest for maximum comfort and control. This product has been developed entirely through end user research.
Features and Benefits
• Designed to cut on both the pull and psh stroke for easier and faster cutting
• High-quality steel blade ensures maximum stability, balance and power transfer for clean cuts
• Blade is lacquered to give up to four times better rust protection for overall product longevity
• Comfort grip handle and finger rest improve user comfort and control
Typical Applications
• Construction
• DIY
• Joinery
Attribute | Value |
---|---|
Blade Length | 525mm |
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Wood |
EAN | 5706915078589 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 10507858 |
Saw Tooth Size | 10TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |