£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Insulated Hacksaw Frame,
Fixed 6"
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | ITL Insulated Tools Ltd |
Compatible Materials | Plastic Wood |
EAN | 5052269018109 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Nylon |
Handle Shape | U-shape |
Insulated | Yes |
MFR Part No. | 1810 |
Overall Length | 270mm |
Positions | 90° |
Saw Tooth Size | 25TPI |
Tension Adjustment Style | Automatic |
Throat Depth | 55mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |