£12.49
Ex VAT
£14.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Stanley FatMax Hardened and tempered blade for durability and long life. Moulded handle combining high impact plastic and soft touch inserts for improved comfort and control. Large smooth end pad to facilitate pushing and twisting blade through plasterboard. Sharp point for piercing board. Aggressive triple bevel teeth for a faster cleaner cut.
Blade Length: 150mm (6in).
Teeth: 7 TPI.
Supplied compete with scabbard.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Bi-Metal |
Brand | Stanley |
EAN | 3253567205563 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Includes | Jab Saw Scabbard |
Insulated | No |
MFR Part No. | 7-20-556 |
Saw Tooth Size | 7TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |