£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Contoured grip with push button locking mechanism.
Overall length: closed: 230mm, opened: 440mm.
Attribute | Value |
---|---|
Blade Length | 225mm |
Blade Material | Steel |
Brand | Rutland |
EAN | 5036140158313 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
Overall Length | 440mm |
Type | Bow Saw |
UNSPSC Code | 27111508 |