£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
This low profile hacksaw is manufactured from rigid and lightweight aluminium with a hi-strength I-beam frame. The product also boasts moulded 'soft touch' cushion grips, a wing nut blade tensioning and 0° and 45° blade settings. Supplied with a blade.
Features and Benefits
• Moulded soft touch cushion grip improves user comfort and control
• Frame is manufactured from robust yet lightweight aluminium for resilience yet ease of wielding
• Wing nut blade tensioning to adjust the tension of your blade
• 0° and 45° blade settings to suit your exact needs
• Supplied with a blade to allow you to begin working immediately
Typical Applications
• DIY
• Construction
• Carpentry
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140115194 |
ECLASS Code | 21042201 |
Frame Material | Aluminium |
Handle Material | Die Cast Aluminium Rubber |
Handle Shape | D-shape |
Insulated | No |
Overall Length | 410mm |
Positions | 0° 45°° |
Tension Adjustment Style | Manual |
Type | Hacksaw |
UNSPSC Code | 27111508 |