£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
Featuring quick blade release and cushioned die-cast aluminium handle. Precise tension adjustment through ring nut and 45° & 90° blade positioning. Bi-metal blade included.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
EAN | 5036140398115 |
ECLASS Code | 21042201 |
Insulated | No |
Type | Hacksaw |
UNSPSC Code | 27111508 |