£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Beaver style 150mm (6”) junior hacksaw and 250/300mm (10”/12”) adjustable hacksaw with wing nut tensioner.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140115217 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Plastic |
Handle Shape | Pistol Grip |
Includes | (2) Hacksaws |
Insulated | No |
Overall Length | 475mm |
Saw Tooth Size | 18 18TPI |
Tension Adjustment Style | Manual |
Throat Depth | 100mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |