£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
250/300mm (10”/12”) hacksaw frame with 10x 12” x 1/2” x 18tpi HSS blades.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
Compatible Materials | Plastic |
EAN | 5036140115224 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Die Cast Aluminium |
Handle Shape | D-shape |
Includes | (10) Spare Blades (2) Hacksaw Frames |
Insulated | No |
Overall Length | 475mm |
Saw Tooth Size | 18TPI |
Tension Adjustment Style | Manual |
Throat Depth | 110mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |