£10.61
Ex VAT
£12.73
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Solid steel frame with enclosed ribbed plastic shatterproof handle for good grip and comfort. The square section at the end of the frame allows four different blade positions-ideal for vertical and horizontal cutting. Fitted with super HSS Molybdenum blade designed to cut all types of metal. Size 300mm (12").
Features and Benefits
• 304.8 mm Steel blade
• 24 teeth per inch
• Solid steel frame for strength and long life
• Blade tension system allows for quick adjustment
• Directable 4 positions blade, ideal for vertical and horizontal cutting
• Fitted with super HSS Molybdenum blade designed to cut all types of metal
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | HSS |
Brand | Stanley |
Compatible Materials | Metal |
EAN | 3253561151224 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Plastic |
Handle Shape | D-shape |
Insulated | No |
Maximum Tension | 100kg |
Overall Length | 390mm |
Positions | 90° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 120mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |