£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Spark Resistant Hacksaw Frame
Beryllium Copper
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
EAN | 5036140406902 |
ECLASS Code | 21042201 |
Insulated | No |
Overall Length | 500mm |
Type | Hacksaw Frame |
UNSPSC Code | 27111508 |