£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Abrasive coated blade suitable for cutting intricate shapes, to allow flush fitting of tiles. Supplied with one blade.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Bi-Metal |
Brand | Kennedy |
Compatible Materials | Ceramic Tiles |
EAN | 5036140115231 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Plastic |
Handle Shape | Pistol |
Insulated | No |
Overall Length | 200mm |
Positions | 90° |
Type | Hand Saw |
UNSPSC Code | 27111508 |