£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
For cutting veneers, and sheet materials. Curved end allows cutting up to skirts and corners. Set and sharpened teeth. High impact moulded plastic handle. Hardened
and tempered spring steel blade. 14TPI.
15 points per inch.
Attribute | Value |
---|---|
Blade Length | 325mm |
Blade Material | Steel |
Brand | Sitesafe |
Compatible Materials | Floorboard Melamine Plasterboard |
EAN | 5036140189287 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
Saw Tooth Size | 14TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |