£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Combining specially hardened teeth to stay sharp longer, a hardened and tempered steel blade and a tough handle with fingerline for comfort and accuracy, this 8TPI handsaw delivers professional results. The contoured handle offers heightened grip and is user-friendly.
Features and Benefits
• Blade manufactured from hardened and tempered steel for durability and resilience
• Bi-material handle combines strength, rigidity and comfort
• Ridged fingerline handle bolsters user comfort and grip for more control when using
Typical Applications
Can be used to cut:
• Chipboard
• Blockboard
• Timber
• Plywood
• Hardboard
• Plasterboard
• Laminates
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Sitesafe |
Compatible Materials | Hardwood Melamine Plasterboard Timber |
EAN | 5036140189263 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | JGS201005 |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |