£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Comprising a robust steel frame with finger guard, this lightweight hacksaw comes supplied with a 150mm (6in.) general purpose 32TPI blade.
Features and Benefits
• Robust steel frame for durability
• Finger guard for user safety
• Lightweight design for ease of use
• Supplied with a 6in. High Speed Steel (HSS) blade
Typical Applications
• Suited for cutting metals and plastics
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | HSS |
Brand | Senator |
Compatible Materials | Plastic |
EAN | 5036140243521 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Steel |
Handle Shape | N/A |
Insulated | No |
Overall Length | 235mm |
Saw Tooth Size | 32TPI |
Tension Adjustment Style | Automatic |
Throat Depth | 65mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |