£5.24
Ex VAT
£6.29
Inc VAT
Product Details
Product Specification
Pistol Grip Junior Hacksaw, Hacksaw, 150mm Blade Length, Tungsten Steel Blade Material, Metal, Plastic Handle Material, Small Cutting Jobs on Metal, Wood.
Metal frame with plastic handle for user comfort and control.
Ideal for use where space is limited.
Suitable for Key Stage 3 (ages 11 to 14).
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | Draper |
Compatible Materials | Wood |
EAN | 5010559126071 |
ECLASS Code | 21042201 |
Frame Material | Metal |
Handle Material | Plastic |
Handle Shape | Pistol Grip |
Includes | N/A |
Insulated | No |
Overall Length | 150mm |
Positions | N/A° |
Saw Tooth Size | 32TPI |
Tension Adjustment Style | Manual |
Throat Depth | 60mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |