£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
For fine, precise work in wood and joint making. Length: 255mm (10").13 TPI
Attribute | Value |
---|---|
Blade Material | Bi-Metal |
Brand | Eclipse Blue |
EAN | 5012095027430 |
ECLASS Code | 21042201 |
Insulated | No |
Type | Tenon Saw |
UNSPSC Code | 27111508 |