£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Featuring 8 hex keys from size 1.5-8mm, this locking key set is the ideal space saving component for your toolbox. The hex keys lock into 3 positions; 90°, 135° and 180° and the lock in place feature effectively locks down keys to prevent unwanted movement when in use. Also bosating an ergonomic handle for better grip and extra long keys for easy access to recessed bolts.
Features and Benefits
• Convenient "Button Lock" releases your desired hex key and can lock the keys in place when storing
• Ergonomic handle bolsters user grip and allows users to impart more torque
• Extra long keys give easy access for recessed bolts and are ideal in confined spaces
• Hex Keys lock into 3 positions; 90°, 135°, 180° for flexibility, versatility and ultimate access in tight spaces
• Lock In Place feature locks down keys and prevents unwanted movement of the parts when trying to store the product
• Possesses 8 keys to ensure you have the correct size to hand no matter the application
Contents
• 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm and 8mm
Typical Applications
• Bicycle Repair and Maintenance
• Furniture Assembly
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560975524 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 0-97-552 |
Number of Pieces | 8 |
Pack Type | Set |
Tip Size (mm) | 1.5 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |