£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
Supplied as a 10 piece set, these imperial ball end hex keys are suited for work in hard to reach places and restricted areas. They possess superior ball end strength and a 25° working angle on the long arm and a plain-ended short arm. Held together in a plastic clip for ease of storage and transportation.
Features and Benefits
• Ball end provides superior strength to a regular end
• Short end allows you to operate in confined spaces
• 10 piece set ensures you always have the correct size hex key to hand
• Sizes; 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 & 1/4″ AF.
• Ball end inserts into a screw at a 25 degree angle.
• 25 degree angle allows natural hand and wrist movement.
• Superior ball end strength and working angle.
• Works in hard to reach places.
Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311093874 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | BLX10 |
Number of Pieces | 10 |
Pack Type | Set |
Tip Material | Protanium |
Tip Size (inch) | 1/16 1/4 1/8 3/16 3/32 5/32 5/64 7/32 7/64 9/64in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |