£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Inch 10 Piece Long Arm Set
Manufactured from fully hardened carbon steel in accordance with DIN 911 ensuring a quality ductile key with precision square cut ends and accurate AF dimensions to ensure full socket contact. Black finish.
Contents: 1/16” x 3”, 5/64” x 3 3/16”, 3/32” x 3 1/2”, 1/8” x 3 3/4”, 5/32” x 4 1/8”, 3/16” x 4 1/2”, 7/32” x 4 7/8”, 1/4” x 5 5/16”, 5/16” x 6”, and 3/8” x 6 3/4”.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140017436 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 10 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 1/16 3/8in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |