£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
This ten piece imperial hex and hex ball driver set from Bondhus features cushion grip T-handles ergonomically shaped to reduce pressure points during continuous use.
Made with Bondhus proprietary Protanium steel and are up to 20% stronger than standard tools, whilst the ProGuard finish helps prevent corrosion due to rush, improving the tools' lifespan.
The hex ball drivers offer a 25 degree angle allowing for easier leverage on stubborn fastners.
Sizes: 3/32 hex, 7/64 hex, 1/8 hex, 9/64 hex, 5/32 ball, 3/16 ball, 7/32 ball, 1/4 ball, 5/16 ball and 3/8 ball.
Features and Benefits
• Durable steel Protainium alloy construction
• Welded handle/blade connection for to 20% increased strength
• Easy to grip ergonomic handle design
• Flywheel effect saves time
• Smooth, non-porous handle coating
• ProGuard for protection against corrosion
• Angle entry up to 25 degrees
• Features T-Bars in sizes 3/32 hex, 7/64 hex, 1/8 hex, 9/64 hex, 5/32 ball, 3/16 ball, 7/32 ball, 1/4 ball, 5/16 ball and 3/8 ball
Typical Applications
• Domestic
• Industrial
• Workshop
• On site
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311313880 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 10 |
Pack Type | Set |
Tip Material | Alloy Steel |
Tip Size (inch) | 1/4 1/8 3/16 3/32 3/8 5/16 5/32 7/32 7/64 9/64in. |
Tip Type | Ballend |
UNSPSC Code | 27111710 |