£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
This 10 piece metric hex wrench set is ideal for general furniture assembly. Manufactured from high tensile steel, each hex key possesses a chamfered edge. The set is supplied in a plastic clip with each key size printed for ease of storage and organisation of your products.
Features and Benefits
• Made from high tensile steel for long life
• Chamfered edges for a smooth, easy entry into the hex socket
• Stored in indexed plastic clip holder
• 2 year guarantee
Contents
• 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8 and 10mm
Typical Applications
• Bicycle Repair and Maintenance
• General Assembly
• Furniture Assembly
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560692537 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 0-69-253 |
Number of Pieces | 10 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 10 1.5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |