£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Metal handle t-handles manufactured from fully hardened carbon steel with ergonomically designed handle for added comfort and torque.
Attribute | Value |
---|---|
Brand | Unbrako |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | W715500 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (inch) | 3/32in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |