SKU:
INS6022800C
MPN:
02750
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Brand | ITL Insulated Tools Ltd |
ean | 5052269027507 |
eclassCode | 21040190 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 2750 |
Number of Pieces | 1 |
Tip Size | 3mm |
Tip Type | Hex |