£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Improve performance with the Ergo™ Hex Ballpoint Screwdriver from Bahco. Suitable for use with hexagonal head and ball end screws, this screwdriver can access screw points at a variety of angles to increase efficiency and save time.
The three-component handle features a soft ridged material to improve user grip and comfort, and increases force application as a result.
Features and Benefits
• Ergonomic design for maximum user comfort
• High performance, long life steel blade with chrome coating
• Phosphate finished tip for increased accuracy
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Bahco |
EAN | 7314150027668 |
ECLASS Code | 21040401 |
Handle Material | Rubber |
Insulated | No |
MFR Part No. | BE-8704 |
Number of Pieces | 1 |
Overall Length | 222mm |
Screwdriver Type | Standard |
Tip Size | 4 |
Tip Type | Ballend |
UNSPSC Code | 27111701 |