Bondhus

BL5/32, Hex Key, L-Handle, Hex Ball, Imperial, 5/32"

SKU:

BON6026114D

MPN:

BON15709

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK

    Product Details

    This L-wrench is made with high quality steel and features a hex ballpoint. It also has a long arm, measuring 4.2 inches. The wrench is finished with a ProGuard™ coating for excellent durability.


    Features and Benefits
    • With ProGuard™ finish for corrosion and solvent resistance
    • L shape for ease of turning
    • Manufactured with Protanium® Steel which is extremely tough
    • Precision machining


    Typical Applications
    • Install and remove various fasteners


    Product Specification
    Attribute
    Value

    Brand

    Bondhus

    EAN

    0372311570986

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    MFR Part No.

    BL5/32

    Number of Pieces

    1

    Pack Type

    Single

    Tip Size (inch)

    5/32in.

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710