£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from a hardy steel alloy with a hex drive end, this 5 piece metric T-handle hex key set is ideal for multi-purpose uses. Manufactured from a robust steel alloy and finished with a satin chrome finish. Each key has a burnished tip to ensure precise measurement and perfect fit with the fastener. There is a hex profile on all keys and each key has three points to allow you to tighten or loosen hex nuts at any angle.
Features and Benefits
• Laser etched with the product size to allow for easy identification of the correct tooling
• Burnished tip ensures accuracy even with extended use and reduces flaking of the product with heavy use
• Satin chrome finish bolsters resistance to corrosion as well as repelling dirt and grime for an easy clean
• Long reach bar increases the amount of torque delivered
• Keys are cut not sheared for a perfect fit in fasteners
• Handy 5 piece set ensures you'll always have the right tool to hand
Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance
Warranties
• Covered by the Facom® Lifetime Guarantee (T's&C's Apply)
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148515328855 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 84TC.JE5 |
Number of Pieces | 5 |
Pack Type | Set |
Tip Material | Burnished |
Tip Size (mm) | 3 4 5 6 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |