£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Hexagon drivers with moulded screwdriver type grip for added comfort and extra torque.
Attribute | Value |
---|---|
Brand | Unbrako |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 1402635 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |