Bondhus

BT5, Hex Key, T-Handle, Ballend, Metric, 5mm

SKU:

BON6026585D

MPN:

BON13164

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (46)

    Product Details

    Hexagon Ball Drivers.
    BT Series - Metric.


    Product Specification
    Attribute
    Value

    Brand

    Bondhus

    EAN

    0372311316478

    ECLASS Code

    21049090

    Handle Style

    T-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    MFR Part No.

    BT5

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Protanium

    Tip Size (mm)

    5mm

    Tip Type

    Ballend

    UNSPSC Code

    27111710