Bondhus

6 Piece Imperial Hex Key Set T-Handle

SKU:

BON6027560K

MPN:

BON13146

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

FREE
Delivery

Get it by Monday, May 23rd

    Overview

    This imperial hex ball key set features 6 durable T-handle hex key wrenches, featuring an easy to gripe ergonomic handle design. Made with a durable alloy steel and a ProGuard finish for improved tool lifespan. Collects together wrench sizes 5/32, 3/16, 7/32, 1/4, 5/16 & 3/8" in a handy plastic wallet.


    Features and Benefits
    • Durable steel Protainium alloy construction
    • Welded handle/blade connection for to 20% increased strength
    • Easy to grip ergonomic handle design
    • Flywheel effect saves time
    • Smooth, non-porous handle coating
    • ProGuard for protection against corrosion
    • Angle entry up to 25 degrees
    • Lifetime warranty
    • Made in USA
    • Features T-Bars in sizes 5/32, 3/16, 7/32, 1/4, 5/16 & 3/8"


    Typical Applications
    • Domestic
    • Industrial
    • Workshop
    • On site


    Brand
    Bondhus
    ean
    0372311314634
    eclassCode
    21040190
    Handle Style
    T-Handle
    Insulated
    No
    Metric or Imperial
    Imperial
    MFR Part No.
    BTX60
    Number of Pieces
    6
    Tip Material
    Alloy Steel
    Tip Type
    Hex Key Set