£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from hardened carbon steel with a dual material 'T' handle grip for comfort and extra force, this set of 8 hexagon ball drivers are ideal for general repairs and maintenance. The ball drivers can be used at angles of up to 30° for use where access is restricted and the shorter hexagon end is ideal for use when a greater tightening torque is required. Long arm end is ball drive and short arm end plain. Black oxidised finish.
Features and Benefits
• Hardened carbon steel construction makes the product durable
• Black oxidised finish protects against corrosion
• 8 piece set ensures you'll always have the correct size to hand
• T-handle allows you to deliver impressive torque even in confined spaces or awkward angles
Contents
• 1x 2mm tip t-handle
• 1x 2.5mm tip t-handle
• 1x 3mm tip t-handle
• 1x 4mm tip t-handle
• 1x 5mm tip t-handle
• 1x 6mm tip t-handle
• 1x 8mm tip t-handle
• 1x 10mm tip t-handle
Typical Applications
• Bicycle Repair and Maintenance
• Furniture Construction
Standards
• Conforms to ISO2936
• Conforms to DIN911
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140051997 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 10 2 2.5 3 4 5 6 8mm |
Tip Type | Ballend |
UNSPSC Code | 27111710 |