£17.49
Ex VAT
£20.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Long metric hex keys, manufactured from Silicon Alloy steel with a phosphate finish, giving them wear resistance for longer tool durability. ISO 2936, DIN ISO 2936, NF ISO 2936.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511241912 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 83H.19 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 19mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |